Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Mounted Point
  • Mounted Point
  • Mounted Point

Mounted Point 5112

by UHT
Item.#
02166552
Mfr.#
5112
Package Qty.
1Pack(20PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
56.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Purpose
For general metal grinding
Abrasive Grain
PA
Shaft Diameter (phi mm)
3
Grinding Wheel Diameter (phi mm)
6
2014 TRUSCO Published Page
2-1540
Shaft Length (mm)
30
Grindstone Length (mm)
10
TRUSCO Part Number
143-4039