Buy more than* S$200* and get FREE SHIPPING

  • Mounted Point
  • Mounted Point
  • Mounted Point

Mounted Point 5113

by UHT
Item.#
02166561
Mfr.#
5113
Package Qty.
1Pack(20PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
56.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For general metal grinding
Abrasive Grain
PA
Shaft Diameter (phi mm)
3
Grinding Wheel Diameter (phi mm)
8
2014 TRUSCO Published Page
2-1540
Shaft Length (mm)
30
Grindstone Length (mm)
10
TRUSCO Part Number
143-4047