Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Mounted Point
  • Mounted Point
  • Mounted Point

Mounted Point 5114

by UHT
Item.#
02166577
Mfr.#
5114
Package Qty.
1Pack(20PC)
Ship pack of
1
55.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For general metal grinding
Abrasive Grain
PA
Shaft Diameter (phi mm)
3
Grinding Wheel Diameter (phi mm)
12
2014 TRUSCO Published Page
2-1540
Shaft Length (mm)
30
Grindstone Length (mm)
12
TRUSCO Part Number
143-4055