Buy more than* S$200* and get FREE SHIPPING

  • Lapping Disc
  • Lapping Disc
  • Lapping Disc

Lapping Disc 5151

Item.#
02166717
Mfr.#
5151
Package Qty.
1Case(25Sheet)
Ship pack of
1
40.48 SGD
ADD TO CART
Shipped after 2017-06-26
Now we ship to...
...see all
Item Feature
Purpose
Wheel type mirror finished surface polishing
Maximum Rotation Speed (min-1[r. p.m])
65000
Thickness (mm)
4
Specification
With mounting bracket
Mass (g/pack)
76
Grain Size
#240
2014 TRUSCO Published Page
2-1540
Diameter (phi mm)
25
Shaft Diameter (phi mm)
3
TRUSCO Part Number
143-5256
Color
Yellow