Buy more than* S$200* and get FREE SHIPPING

  • Lapping Disc
  • Lapping Disc
  • Lapping Disc

Lapping Disc 5152

Item.#
02166726
Mfr.#
5152
Package Qty.
1Case(25Sheet)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
40.48 SGD
ADD TO CART
Shipped after 2017-06-30
Now we ship to...
...see all
Item Feature
Purpose
Wheel type mirror finished surface polishing
Maximum Rotation Speed (min-1[r. p.m])
65000
Thickness (mm)
4
Specification
With mounting bracket
Mass (g/pack)
70
Grain Size
#320
2014 TRUSCO Published Page
2-1540
Diameter (phi mm)
25
Shaft Diameter (phi mm)
3
TRUSCO Part Number
143-5264
Color
Green