Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Lapping Disc
  • Lapping Disc
  • Lapping Disc

Lapping Disc 5154

by UHT
Item.#
02166744
Mfr.#
5154
Package Qty.
1Case(25Sheet)
Ship pack of
1
41.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Wheel type mirror finished surface polishing
Maximum Rotation Speed (min-1[r. p.m])
65000
Thickness (mm)
4
Specification
With mounting bracket
Color
Pink
TRUSCO Part Number
143-5281
2014 TRUSCO Published Page
2-1540
Diameter (phi mm)
25
Shaft Diameter (phi mm)
3
Mass (g/pack)
65
Grain Size
#600