Buy more than* S$200* and get FREE SHIPPING

  • Lapping Disc
  • Lapping Disc
  • Lapping Disc

Lapping Disc 5155

by UHT
Item.#
02166753
Mfr.#
5155
Package Qty.
1Case(25Sheet)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
40.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Wheel type mirror finished surface polishing
Maximum Rotation Speed (min-1[r. p.m])
65000
Thickness (mm)
4
Specification
With mounting bracket
Grain Size
#800
Mass (g/pack)
65
2014 TRUSCO Published Page
2-1540
Diameter (phi mm)
25
Shaft Diameter (phi mm)
3
Color
Purple
TRUSCO Part Number
143-5299