NoteBuy more than* S$200* and get FREE SHIPPING

  • New Soft Film With Axis
  • New Soft Film With Axis
  • New Soft Film With Axis
  • New Soft Film With Axis

New Soft Film With Axis 5161

Item.#
02166787
Mfr.#
5161
Package Qty.
1Case(14PC)
Ship pack of
1
40.48 SGD
ADD TO CART
Shipped after 2016-12-14
Now we ship to...
...see all
Item Feature
Purpose
For mirror finished surface polishing with shaft
Diameter (phi mm)
13
Shaft Diameter (phi mm)
3
Color
Yellow
Shaft Length (mm)
30
Length (mm)
14
TRUSCO Part Number
143-4527
Grain Size
#240