Buy more than* S$200* and get FREE SHIPPING

  • New Soft Film With Axis
  • New Soft Film With Axis
  • New Soft Film With Axis
  • New Soft Film With Axis

New Soft Film With Axis 5164

by UHT
5.00 (1)
Item.#
02166814
Mfr.#
5164
Package Qty.
1Case(14PC)
Ship pack of
1
41.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For mirror finished surface polishing with shaft
Diameter (phi mm)
13
Shaft Diameter (phi mm)
3
TRUSCO Part Number
143-4551
Color
Pink
Shaft Length (mm)
30
Length (mm)
14
Grain Size
#600
2014 TRUSCO Published Page
2-1540
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Polishing
5
From Japan
On 2017-09-26 17:01:17
Both comfort and cost performance are good. Ushio (UHT) air micro grinder is also highly recommended!
This review is about item#2166814.