Buy more than* S$200* and get FREE SHIPPING

  • New Soft Film With Axis
  • New Soft Film With Axis
  • New Soft Film With Axis
  • New Soft Film With Axis

New Soft Film With Axis 5165

Item.#
02166823
Mfr.#
5165
Package Qty.
1Case(14PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
40.48 SGD
ADD TO CART
Shipped after 2017-01-24
Now we ship to...
...see all
Item Feature
Purpose
For mirror finished surface polishing with shaft
Diameter (phi mm)
13
Shaft Diameter (phi mm)
3
Color
Purple
TRUSCO Part Number
143-4560
Shaft Length (mm)
30
Length (mm)
14
2014 TRUSCO Published Page
2-1540
Grain Size
#800