Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • New Soft Film With Axis
  • New Soft Film With Axis
  • New Soft Film With Axis
  • New Soft Film With Axis

New Soft Film With Axis 5167

by UHT
5.00 (1)
Item.#
02166841
Mfr.#
5167
Package Qty.
1Case(14PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
41.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For mirror finished surface polishing with shaft
Diameter (phi mm)
13
Shaft Diameter (phi mm)
3
Color
Blue
TRUSCO Part Number
143-4586
Shaft Length (mm)
30
Length (mm)
14
2014 TRUSCO Published Page
2-1540
Grain Size
#1500
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Polishing
5
From Japan
On 2017-09-26 17:01:17
Both comfort and cost performance are good. Ushio (UHT) air micro grinder is also highly recommended!
This review is about item#2166814.