Buy more than* S$200* and get FREE SHIPPING

  • PP, For 093-123
  • PP, For 093-123
  • PP, For 093-123
  • PP, For 093-123

PP, For 093-123 5344

by UHT
5.00 (1)
Item.#
02167076
Mfr.#
5344
Package Qty.
1Case(150Sheet)
Ship pack of
1
63.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Inner Diameter (phi mm)
12
Application
For grinding and polishing
Mounting Dimensions
M7xP0.75
TRUSCO Part Number
143-4845
Diameter (phi mm)
30
Specification
Contains 1 rubber pad
Grain Size
#240
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Modification of mold
5
From Japan
On 2015-03-11 14:25:13
Because it is a consumable item, we will place an order as soon as inventory runs out. Easy to use and love it.
This review is about item#02167042.