Buy more than* S$200* and get FREE SHIPPING

  • PP, For 093-123
  • PP, For 093-123
  • PP, For 093-123

PP, For 093-123 5345

by UHT
5.00 (1)
Item.#
02167085
Mfr.#
5345
Package Qty.
1Case(150Sheet)
Ship pack of
1
63.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Inner Diameter (phi mm)
12
Application
For grinding and polishing
Specification
Contains 1 rubber pad
Grain Size
#400
Diameter (phi mm)
30
TRUSCO Part Number
143-4853
Mounting Dimensions
M7xP0.75
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Modification of mold
5
From Japan
On 2015-03-11 14:25:13
Because it is a consumable item, we will place an order as soon as inventory runs out. Easy to use and love it.
This review is about item#02167042.