Buy more than* S$200* and get FREE SHIPPING

  • SUNTIGER Outlet Cord Reel, GFL type
  • SUNTIGER Outlet Cord Reel, GFL type
  • SUNTIGER Outlet Cord Reel, GFL type

SUNTIGER Outlet Cord Reel, GFL type BG-301KX

4.67 (3)
Item.#
02167715
Mfr.#
BG-301KX
Package Qty.
1PC
Ship pack of
1
179.59 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Service Space
Indoor
Electric Wire Specification-Number of Cores
3C
Earth Leakage Circuit Breaker Specification
-
Dimensions (Height H x Width W x Depth D) (mm)
367x307x221
Type
100V type type (indoor type)
Electrical Wire Length (m)
30
Outlet Rating
2P 15A 125V with ground
Weight (kg)
8.1
Maximum Current (A)
15
Electric Wire Specification-Classification
VCT
Rated Current (A)
5
Plug Socket Number
4
Wire Thickness (mm2)
2
Plug Socket Shape
Two-pole grounding outlet with cap
Length (m)
30
Specification
With power pilot lamp. With outlet dust prevention cap With brake stopper. Dist sheet iron made. PL goggled plug.
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
In field work
5
From Japan
On 2017-01-18 17:10:21
In the field work, because it does not use the code reel earth leakage circuit breaker does not have, such a type is saved
This review is about item#2167715.
When using the electric tool
5
From Japan
On 2016-10-05 13:42:03
In the field work, because the cord reel to earth leakage circuit breaker does not have is no longer me allowed to use, such type is saved.
This review is about item#2167715.
When using the electric tool
4
From Japan
On 2014-04-12 13:55:33
Code is in ease of use was good soft.
This review is about item#02167715.