Buy more than* S$200* and get FREE SHIPPING

  • SUNTIGER Outlet Cord Reel, GFL type

SUNTIGER Outlet Cord Reel, GFL type BG-501KX

4.67 (3)
Item.#
02167724
Mfr.#
BG-501KX
Package Qty.
1PC
Ship pack of
1
429.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Service Space
Indoor
Electric Wire Specification-Number of Cores
3C
Earth Leakage Circuit Breaker Specification
-
Dimensions (Height H x Width W x Depth D) (mm)
367x307x221
Weight (kg)
11.6
2015 Trusco Published Pages
3 1860
TRUSCO Part Number
106-3197
Electrical Wire Length (m)
50
Outlet Rating
2P / 15A / 125V with ground
Maximum Current (A)
15
Electric Wire Specification-Classification
VCT
Rated Current (A)
5
Plug Socket Number
4
Type
100V type type (indoor)
2014 TRUSCO Published Page
2-2620
Wire Thickness (mm2)
2.0
Plug Socket Shape
Two-pole with ground with outlet cap
Length (m)
50
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
On site work
5
From Japan
On 2017-01-18 17:10:21
This type is helpful because you can not use a cord reel with no earth leakage circuit breaker on site work
This review is about item#2167715.
When using a power tool
5
From Japan
On 2016-10-05 13:42:03
This kind of type is saved because the code reel without the earth leakage circuit breaker can not be used in the field work.
This review is about item#2167715.
When using a power tool
4
From Japan
On 2014-04-12 13:55:33
The code was soft and user-friendly.
This review is about item#02167715.