Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Sunday reel
  • Sunday reel
  • Sunday reel

Sunday reel GS-30

Item.#
02167837
Mfr.#
GS-30
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Electric Wire Specification-Classification
VCT
Plug Socket Number
4
AS ONE Part Number
8-014-01
Service Space
Indoor
Electric Wire Specification-Number of Cores
2C
Electrical Wire Length (m)
30
Plug Socket Shape
Double pole
Weight (kg)
6.6
Description
Robustness and practicality! For many years, and is trusted by pros. I add practicality to beauty: flat front panel! In order to lose the bulge from the front section, it does not get caught. All iron: drum entire winding is all iron. It is a tough structure of the stud bolt through expression.  frame: at the top grip easy to carry, frame bent Hataya its own, has formed integrally with the rear portion convex portion stable when placed on his back.
Rated Current (A)
5
Material
Disk: iron plate made
Type
100V type type (indoor type)
Maximum Current (A)
15
Wire Thickness (mm2)
2
Dimensions (Height H x Width W x Depth D) (mm)
324x230x181
Outlet Rating
2P 15A 125V
Description 2
It is safe to high load Because it is a thermosetting outlet: outlet.