Buy more than* S$200* and get FREE SHIPPING

  • Sunday reel
  • Sunday reel
  • Sunday reel

Sunday reel GS-50

Item.#
02167846
Mfr.#
GS-50
Package Qty.
1PC
Ship pack of
1
199.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Electric Wire Specification-Classification
VCT
Plug Socket Number
4
Service Space
Indoor
Electric Wire Specification-Number of Cores
2C
Electrical Wire Length (m)
50
Plug Socket Shape
Double pole
Weight (kg)
10.2
Description
Robustness and practicality! For many years, and is trusted by pros. It is safe to high load Because it is a thermosetting outlet: outlet. I add practicality to beauty: flat front panel! In order to lose the bulge from the front section, it does not get caught. All iron: drum entire winding is all iron. It is a tough structure of the stud bolt through expression.  frame: at the top grip easy to carry, frame bent Hataya its own, has formed integrally with the rear portion convex portion stable when placed on his back.
Rated Current (A)
5
Type
100V type type (indoor type)
Maximum Current (A)
15
Wire Thickness (mm2)
2
Dimensions (Height H x Width W x Depth D) (mm)
324x275x227
Outlet Rating
2P 15A 125V
Material
Disk: iron plate made