Buy more than* S$200* and get FREE SHIPPING

  • SUNTIGER Outlet Cord Reel Standard
  • SUNTIGER Outlet Cord Reel Standard
  • SUNTIGER Outlet Cord Reel Standard

SUNTIGER Outlet Cord Reel Standard GT-20

5.00 (1)
Item.#
02167855
Mfr.#
GT-20
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Service Space
Indoor
Electric Wire Specification-Number of Cores
2C
Wire Thickness (mm2)
2
Dimensions (Height H x Width W x Depth D) (mm)
367x307x221
Outlet Rating
2P 15A 125V
Type
Wire dissolution preventing function with only the power pilot lamp with outlet dust cap with brake stopper disk iron plate made GT-50
Electrical Wire Length (m)
20
Description 2
To detail that is not visible from the exterior, San Tiger reel thorough commitment of building things, we continue to longtime seller even now.
Maximum Current (A)
15
Electric Wire Specification-Classification
VCT
Rated Current (A)
5
Plug Socket Shape
Two-prong (with dust cap)
Plug Socket Number
4
Type
100V type type (indoor type)
Weight (kg)
4.2
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Do-it-yourself
5
From Japan
On 2011-10-18 22:28:33
It is a first-rate item. There is quite a heavy weight.
This review is about item#02167864.