Buy more than* S$200* and get FREE SHIPPING

  • SUNTIGER Outlet Cord Reel Standard
  • SUNTIGER Outlet Cord Reel Standard
  • SUNTIGER Outlet Cord Reel Standard

SUNTIGER Outlet Cord Reel Standard GT-501KX

Item.#
02167891
Mfr.#
GT-501KX
Package Qty.
1PC
Ship pack of
1
299.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Service Space
Indoor
Electric Wire Specification-Number of Cores
3C
Wire Thickness (mm2)
2
Plug Socket Shape
Two-pole grounding outlet with cap
Plug Socket Number
4
Specification
With power pilot lamp. With outlet dust prevention cap With brake stopper. Dist sheet iron made. PL goggled plug.
Dimensions (Height H x Width W x Depth D) (mm)
367x307x230
Maximum Current (A)
15
Electric Wire Specification-Classification
VCT
Rated Current (A)
5
Outlet Rating
2P 15A 125V with ground
Type
100V type type (indoor type)
Electrical Wire Length (m)
50
Weight (kg)
11.4