Buy more than* S$200* and get FREE SHIPPING

  • JT-II Outlet Cord Reel Standard
  • JT-II Outlet Cord Reel Standard
  • JT-II Outlet Cord Reel Standard

JT-II Outlet Cord Reel Standard JT-101

4.55 (20)
Item.#
02167907
Mfr.#
JT-101
Package Qty.
1PC
Ship pack of
1
58.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Disk / iron plate made
Type
Personal type (indoor type)
Description 2
Staple of OEM products.
Specification
With outlet cap
Rated Current (A)
5
Plug Socket Shape
Double pole
Plug Socket Number
4
Weight (kg)
2.21
Electric Wire Specification-Number of Cores
2C
Electric Wire Specification-Classification
VCTF
Wire Thickness (mm2)
2
Electrical Wire Length (m)
10
Dimensions (Height H x Width W x Depth D) (mm)
272x224x148
Outlet Rating
2P 15A 125V
Service Space
Indoor
Maximum Current (A)
15
Customer Reviews
5 star 15
4 star 3
3 star 1
2 star 0
1 star 1
Review Rating: 4.55
20 Customer Reviews
The reviews are automatic translation.
Interior use
1
From Japan
On 2017-12-19 18:02:52
The color form of the sample photo and the actual product was different. I hope you can use it, color is important. Feelingly ...
This review is about item#48835482.
For extension of power cord
4
From Japan
On 2017-12-06 11:34:51
It is a good item to use in places where it is not too long. It is compact and convenient to carry. I hope the price is cheaper a little more.
This review is about item#10005545.
Extension from outlet to stove
4
From Japan
On 2017-07-23 07:00:08
Winding is also smooth and satisfied. It is compact and it is good to take a place after using it
This review is about item#10005545.
I am using it to extend the outlet in the factory.
5
From Japan
On 2017-01-22 11:09:32
It is not a type of a picture but a type without a cover but since four outlets are pitched, it is usually around 2 but it is convenient to use.
This review is about item#10005545.
When using a power tool in the factory.
5
From Japan
On 2015-11-15 21:59:50
It is just fine in size. More than anything made in Japan. The code is soft, and it is not habitable.
This review is about item#10005545.
When treating garden planting trees
5
From Japan
On 2015-10-03 16:17:17
It is more compact than the one we imagined and easy to handle. There is versatility in a three-hole outlet with a ground. When using the garden planting trees, I used it to use electric saw and saw chain.
This review is about item#10005554.
For garage power tool power supply
5
From Japan
On 2015-07-15 15:08:20
It is secure and makes you feel secure. The seal made in Japan is also good feeling. The cable is soft and easy to handle and wind up.
This review is about item#10005545.
It is suitable for work around the house
5
From Japan
On 2015-03-20 17:00:06
Light and convenient to carry and convenient.
This review is about item#10005545.
For the whole family
5
From Japan
On 2015-02-21 13:25:05
Because I never used extraordinary capacity, there was no fever and compactness was also good. There was some deformation, but did it repair on your own? Since it was able to be done, there is no male. When a long article is necessary, it is a different thing again or it is repeat ...
This review is about item#10005545.
J League Home Box Management
5
From Japan
On 2014-11-07 10:44:14
There is no particular improvement request. For use in places suitable for the purpose with this length, lightness.
This review is about item#10005545.