Buy more than* S$200* and get FREE SHIPPING

  • 3 Phase 200V Cord Reel Standard, Grounding

3 Phase 200V Cord Reel Standard, Grounding AP-202M

5.00 (1)
Item.#
02167977
Mfr.#
AP-202M
Package Qty.
1PC
Ship pack of
1
289.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Service Space
Indoor
Electric Wire Specification-Number of Cores
4C
Wire Thickness (mm2)
2
Outlet Rating
3P 20A 250V grounded (earthed)
Type
200V type type (indoor type)
Rated Current (A)
7
Weight (kg)
8.2
Description 2
Commercial cord reel of the three-phase 200V correspondence.
Maximum Current (A)
19
Electric Wire Specification-Classification
VCT
Plug Socket Shape
Trilateral ground with outlet cap
Plug Socket Number
3
Specification
With power pilot lamp. With outlet dust prevention cap With brake stopper. Dist sheet iron made. One outlet is reverse wiring specification 3P earthing.
Dimensions (Height H x Width W x Depth D) (mm)
393.5x253x232
Electrical Wire Length (m)
20
Description
Grip: grip easy grip ABS plastic molding makes it easier to carry as well as bring the insulation effect.  W Bearing: in tough thick steel plate that was drawing press, bearing plate supporting the central axis, W is the bearing structure to support from both sides of the frame pipe. dual structure leg : the bent portion of the foot pipe, has a double structure design reinforcement pipe is located. For this reason, even if you use a long time, you do not have to worry about it too much or bend or damage. I will prevent the wire from falling into the gap between the disk and leg pipe: wall-mounted combination guard gap. Further, it can be used over the wall by hooking the nail or the like holes dharma form provided on the back portion.  nameplate: or describe the company name, address, date of purchase, it is a convenient plate permission label pasted bring. One-touch operation pistol desorbed by a die cast molding and robust grace: brake stopper. I will eliminate the tangle of code in use eliminates the slack in the code at the time of the movement. I will prevent failure and (fire) Fire of outlet dust and oil is caused by: (spring-closing) (utility model registered) outlet dust cap. It is the louver design with disc and dissipates heat the wire occurs, heat is so Komoranai in the drum: louvers.  large knob handle: a large, knob handle that fits in the hand will ease the take-up of electric wire. rotation will also reverse three-phase AC motor and reverse the phase: forward and reverse rotation corresponding outlet. Three-phase alternating-current code reel Hataya since there is provided (two normal rotation, one reverse rotation) outlet different eye-a, it is possible to simply change the outlet to be connected to reverse the direction of rotation You.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Connecting equipment at the destination
5
From Japan
On 2017-07-24 10:10:53
I am saving because I can fix the cord and reel properly.
This review is about item#2167995.