Buy more than* S$200* and get FREE SHIPPING

  • 3 Phase 200V Cord Reel Standard, Grounding
  • 3 Phase 200V Cord Reel Standard, Grounding
  • 3 Phase 200V Cord Reel Standard, Grounding

3 Phase 200V Cord Reel Standard, Grounding AP-302M

5.00 (1)
Item.#
02167995
Mfr.#
AP-302M
Package Qty.
1PC
Ship pack of
1
379.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Service Space
Indoor
Electric Wire Specification-Number of Cores
4C
Wire Thickness (mm2)
2
Outlet Rating
3P 20A 250V grounded (earthed)
Type
200V type type (indoor type)
Rated Current (A)
5
Weight (kg)
10.2
Description
Commercial cord reel of the three-phase 200V correspondence.  grip: grip easy grip ABS plastic molding makes it easier to carry as well as bring the insulation effect.  W Bearing: in tough thick iron plate that was drawing press, bearing plate
Maximum Current (A)
19
Electric Wire Specification-Classification
VCT
Plug Socket Shape
Trilateral ground with outlet cap
Plug Socket Number
3
Specification
With power pilot lamp. With outlet dust prevention cap With brake stopper. Dist sheet iron made. One outlet is reverse wiring specification 3P earthing.
Dimensions (Height H x Width W x Depth D) (mm)
397x255x242
Electrical Wire Length (m)
30
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Connecting equipment at the destination
5
From Japan
On 2017-07-24 10:10:53
I am saving because I can fix the cord and reel properly.
This review is about item#2167995.