Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Rainproof Outlet Cord Reel, GFL type
  • Rainproof Outlet Cord Reel, GFL type
  • Rainproof Outlet Cord Reel, GFL type

Rainproof Outlet Cord Reel, GFL type BF-301K

Item.#
02168013
Mfr.#
BF-301K
Package Qty.
1PC
Ship pack of
1
449.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Service Space
Outdoors
Electric Wire Specification-Number of Cores
3
Wire Thickness (mm2)
2
Rated Current (A)
5
Outlet Rating
2P 15A 125V with ground
Weight (kg)
8.1
Specification
Plug outlet with Pilot Lamp Rainproof outlet cap brake stopper Disk resin Nameplate
Maximum Current (A)
15
Electric Wire Specification-Classification
Soft emissions Cable VCT
Electrical Wire Length (m)
30
Plug Socket Shape
Two-pole ground with waterproof cap
Plug Socket Number
3
Type
Rain-proof type (outdoor type)