Buy more than* S$200* and get FREE SHIPPING

  • Cord Reels

Cord Reels BR-202M

Item.#
02168065
Mfr.#
BR-202M
Package Qty.
1PC
Ship pack of
1
499.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Service Space
Indoor
Electric Wire Specification-Classification
Soft down cable VCT
Earth Leakage Circuit Breaker Specification
Leakage ground fault protection only type
Plug Socket Number
2
2014 TRUSCO Published Page
2-2629
Electric Wire Specification-Number of Cores
4
Plug Socket Shape
Trilateral with ground with outlet cap
Weight (kg)
8.2
Maximum Current (A)
15
Wire Thickness (mm2)
2
Rated Current (A)
5
Type
200V type type (indoor)
TRUSCO Part Number
105-5062
Electrical Wire Length (m)
20
Outlet Rating
3P, 20A, 250V with ground
Specification
With power pilot lamp, outlet dust prevention cap, brake stopper. Plastic disk. Plug with 3P grounding.