Buy more than* S$200* and get FREE SHIPPING

  • Cord Reels

Cord Reels BR-302

Item.#
02168074
Mfr.#
BR-302
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Service Space
Indoor
Electric Wire Specification-Classification
Soft down cable VCT
Earth Leakage Circuit Breaker Specification
Leakage ground fault protection only type
Plug Socket Number
2
Weight (kg)
9
Electrical Wire Length (m)
30
Outlet Rating
3P, 15A, 250V
Maximum Current (A)
15
Wire Thickness (mm2)
2
Rated Current (A)
5
Type
200V type type (indoor)
Electric Wire Specification-Number of Cores
3
Plug Socket Shape
With tripolar outlet cap
Specification
With power pilot lamp, outlet dust prevention cap, brake stopper. Plastic disk.