Buy more than* S$200* and get FREE SHIPPING

  • Cord Reels

Cord Reels BR-302M

Item.#
02168083
Mfr.#
BR-302M
Package Qty.
1PC
Ship pack of
1
559.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Service Space
Indoor
Electric Wire Specification-Classification
Soft down cable VCT
Earth Leakage Circuit Breaker Specification
Leakage ground fault protection only type
Plug Socket Number
2
Outlet Rating
3P · 20A · 250V with ground
TRUSCO Part Number
105-5071
Electrical Wire Length (m)
30
Specification
With power pilot lamp, outlet dust prevention cap, brake stopper. Plastic disk. Plug with 3P grounding
Maximum Current (A)
15
Wire Thickness (mm2)
2
Rated Current (A)
5
Type
200V type type (indoor)
Weight (kg)
10.2
Electric Wire Specification-Number of Cores
4
Plug Socket Shape
Trilateral with ground with outlet cap