Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Cord Reels

Cord Reels BR-502

Item.#
02168092
Mfr.#
BR-502
Package Qty.
1PC
Ship pack of
1
629.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Service Space
Indoor
Electric Wire Specification-Classification
Soft down cable VCT
Earth Leakage Circuit Breaker Specification
Leakage ground fault protection only type
Plug Socket Number
2
Electric Wire Specification-Number of Cores
3
Plug Socket Shape
With tripolar outlet cap
Weight (kg)
12.1
Maximum Current (A)
15
Wire Thickness (mm2)
2
Rated Current (A)
5
Type
200V type type (indoor)
Electrical Wire Length (m)
50
Outlet Rating
3P, 15A, 250V
Specification
With power pilot lamp, outlet dust prevention cap, brake stopper. Plastic disk.