Buy more than* S$200* and get FREE SHIPPING

  • Mercury Work Lamp

Mercury Work Lamp RGM-200

4.00 (2)
Item.#
02168302
Mfr.#
RGM-200
Package Qty.
1PC
Ship pack of
1
116.15 SGD
ADD TO CART
Shipped after 2017-01-31
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Cord Length (m)
0.3
Weight (kg)
1.02
External Form Dimensions (Outer Diameter x Full Length)(mm x mm)
Except clamp portion: 169x255
Rated Power (W)
200
Specification
110V x 200W mercury working lamp set (with 3 inches vice)
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Auxiliary of indoor lighting
3
From Japan
On 2014-11-06 16:57:02
We are using a 200w type, but it was dark than I had imagined. Build is very good.
This review is about item#02168302.
Lighting of indoor work
5
From Japan
On 2014-03-06 18:16:45
Could things be satisfied with well-built.
This review is about item#02168354.