Buy more than* S$200* and get FREE SHIPPING

  • Mercury Work Lamp
  • Mercury Work Lamp
  • Mercury Work Lamp

Mercury Work Lamp RGM-305

4.00 (2)
Item.#
02168336
Mfr.#
RGM-305
Package Qty.
1PC
Ship pack of
1
179.59 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
2014 TRUSCO Published Page
2-2651
External Form Dimensions (Outer Diameter x Full Length)(mm x mm)
215x330: except clamp portion
Rated Power (W)
300
2015 Trusco Published Pages
3 1893
TRUSCO Part Number
106-2077
Cord Length (m)
5
Weight (kg)
2.14
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Auxiliary of indoor lighting
3
From Japan
On 2014-11-06 16:57:02
We are using a 200w type, but it was dark than I had imagined. Build is very good.
This review is about item#02168302.
Lighting of indoor work
5
From Japan
On 2014-03-06 18:16:45
Could things be satisfied with well-built.
This review is about item#02168354.