Buy more than* S$200* and get FREE SHIPPING

  • Diffused Light Type Reflector Electric Bulb For Work Light

Diffused Light Type Reflector Electric Bulb For Work Light RS-200WH

4.50 (2)
Item.#
02168363
Mfr.#
RS-200WH
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible
RY-200 205
Rated Lamp Power (W)
200
Connector
E26
Type
200W type
Rating Life (Hours)
2000
Specification
200W diffuser-type bulb
Total Luminous Flux (Lm)
2300
Weight (kg)
0.1
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Maintenance of the projector
5
From Japan
On 2017-06-10 12:41:08
Cost performance is the best. It is easy to use (^ ^)
This review is about item#2168372.
Part installation work
4
From Japan
On 2016-11-14 15:10:06
It is saved because we have set a cheap price for some other products, but also for other companies' products. I do not wish to use it fixedly and it is a little inexpensive because it is used frequently, I am grateful.
This review is about item#2168363.