Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Diffused Light Type Reflector Electric Bulb For Work Light

Diffused Light Type Reflector Electric Bulb For Work Light RS-300WH

4.50 (2)
Item.#
02168372
Mfr.#
RS-300WH
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Type
300W type
Specification
300W diffuser-type bulb
Total Luminous Flux (Lm)
3500
Weight (kg)
0.19
Rating Life (Hours)
2000
Compatible
RY-300 305.310
Rated Lamp Power (W)
300
Connector
E39
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Maintenance of the projector
5
From Japan
On 2017-06-10 12:41:08
Cost performance is the best. It is easy to use (^ ^)
This review is about item#2168372.
Part installation work
4
From Japan
On 2016-11-14 15:10:06
It is saved because we have set a cheap price for some other products, but also for other companies' products. I do not wish to use it fixedly and it is a little inexpensive because it is used frequently, I am grateful.
This review is about item#2168363.