Buy more than* S$200* and get FREE SHIPPING

  • Outlet Cord Reel Standard
  • Outlet Cord Reel Standard
  • Outlet Cord Reel Standard

Outlet Cord Reel Standard TGM-130

Item.#
02168397
Mfr.#
TGM-130
Package Qty.
1PC
Ship pack of
1
153.75 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Service Space
Indoor
Electric Wire Specification-Number of Cores
2C
Wire Thickness (mm2)
2
Rated Current (A)
5
Plug Socket Shape
Two-prong
Plug Socket Number
Secondary side: 3, Body: 2
Material
Disk / iron plate made
Description 2
Drawer to outlet type, plus body side twin outlet cord reel feature: normal! Addition to triple outlet of the tip, you can take the power from the outlet of the body.  nameplate: or describe the name, address, date of purchase, it is a convenient plate permission label pasted bring.
Maximum Current (A)
15
Electric Wire Specification-Classification
Soft emissions Cable VCT
Electrical Wire Length (m)
27
Dimensions (Height H x Width W x Depth D) (mm)
368x307x267
Outlet Rating
2P 15A 125V
Weight (kg)
8.4
Type
Outlet drawer type (indoor type)
Specification
Power pilot lamp included Body side outlet cap Secondary side outlet rain-proof cap Brake stopper