Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Fluorescent Hand Lamp

Fluorescent Hand Lamp CM-10A

4.25 (4)
Item.#
02168467
Mfr.#
CM-10A
Package Qty.
1PC
Ship pack of
1
50.26 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Electric Wire Specification - Thickness (mm)
1.25
Electric Wire Specification-Classification
VCT
Cord Length (m)
10
Rated Power (W)
60
Weight (kg)
1.1
Outlet Specification
2P7A125V ground with
Electric Wire Specification-Number of Cores
2
Lighting System
AS type 60W bulb with seismic
Rated Voltage (V)
100
Cycle(Hz)
50/60 combined
Type
60W incandescent lamp
Customer Reviews
5 star 1
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
For car maintenance
4
From Japan
On 2016-06-18 10:02:30
Wiring is also easy-to-use long. I light bulb for medium barter is now difficult to get right now.
This review is about item#02168467.
Hand lamp of inspection and work
5
From Japan
On 2015-12-08 09:37:48
☆ There is also the same kind of products are cheap, but is likely to last longer because the code is also thick soft make also a good thing, "Hayata"
This review is about item#02168467.
Use at the time under the floor, the ceiling of the work
4
From Japan
On 2015-07-30 10:19:28
Since the easy-to-use, it is good, but it will be saved and the greed there is with more of the code 10M and say.
This review is about item#02168467.
Servicing of vehicle
4
From Japan
On 2014-03-14 16:02:13
When the vehicle goods issue before inspection at the time of the early shift, have been used in various parts in the dark. In addition, it is also used at the time of each part inspection at the time of the return box. The length of the code also has received reports that just a good easy-to-use. The price will be saved with a little more cheap. For durability I can not write so that in the future, but firmly to each of the units. I do not feel the heat the place with.
This review is about item#02168467.