Buy more than* S$200* and get FREE SHIPPING

  • Work light,Fluorescent,Rain-proof type

Work light,Fluorescent,Rain-proof type FCW-5

Item.#
02168503
Mfr.#
FCW-5
Package Qty.
1PC
Ship pack of
1
229.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Replacement Bulb
FPL13EX-N
Number of Cores
2C
Cord Length (m)
5
Power (V)
100
Specification
Outdoor rainproof type, insulation
Brightness (Lm)
840
Electric Wire Specification-Classification
2PNCT
Wire Thickness (mm2)
0.75
Power Consumption (W)
13
Overall Length (mm)
425