Buy more than* S$200* and get FREE SHIPPING

  • Halogen Lamp

Halogen Lamp PJ-300W

Item.#
02168661
Mfr.#
PJ-300W
Package Qty.
1PC
Ship pack of
1
32.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Voltage (V)
120
Weight (g)
10
Total Luminous Flux (Lm)
5950
Specification
Halogen lamp,double bulb cap 120V 300W
Rating Life (Hours)
2000
Type
Halogen bulb
Rated Lamp Power (W)
300
Type
300W type