Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Halogen Lamp

Halogen Lamp PJ-500W

Item.#
02168677
Mfr.#
PJ-500W
Package Qty.
1PC
Ship pack of
1
37.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Voltage (V)
120
Weight (g)
10
Compatible
PH-500W type
Total Luminous Flux (Lm)
10500
Rating Life (Hours)
2000
Type
Halogen bulb
Specification
Halogen lamp,double bulb cap 120V 500W
Rated Lamp Power (W)
500
Type
500W type