Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Voltage Inverter, NEW TORA PACK, Step Down Transformer
  • Voltage Inverter, NEW TORA PACK, Step Down Transformer
  • Voltage Inverter, NEW TORA PACK, Step Down Transformer

Voltage Inverter, NEW TORA PACK, Step Down Transformer F-200D

Item.#
02168871
Mfr.#
F-200D
Package Qty.
1PC
Ship pack of
1
489.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Primary Cable
VCT2x3x2
Electric Capacity (kVA)
2.0
Outlet Output
Trilateral x2 115V, three-pole x2 100V
Current (A)
20
Input Voltage (V)
200
Input Plug
3P + E quadrupole 20A
Output Voltage (V)
100/115
Weight (kg)
11