Buy more than* S$200* and get FREE SHIPPING

  • Voltage Inverter, NEW TORA PACK, Step Down Transformer
  • Voltage Inverter, NEW TORA PACK, Step Down Transformer
  • Voltage Inverter, NEW TORA PACK, Step Down Transformer

Voltage Inverter, NEW TORA PACK, Step Down Transformer F-300D

Item.#
02168887
Mfr.#
F-300D
Package Qty.
1PC
Ship pack of
1
499.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Primary Cable
VCT2x3x2
Current (A)
30
Abstract
Continuous use
Input Plug
3P + E 20A quadrupole
Output Voltage (V)
100.115
Input Voltage (V)
200
Weight (kg)
14
Electric Capacity (kVA)
3
Outlet Output
X2 115V three-pole, x2 100V triode