Buy more than* S$200* and get FREE SHIPPING

  • Handy Reel
  • Handy Reel
  • Handy Reel

Handy Reel HR-104-O

5.00 (1)
Item.#
02168896
Mfr.#
HR-104-O
Package Qty.
1PC
Ship pack of
1
51.55 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Lamp
Allowable Current (A)
22
Rated Voltage (V)
125
Caution
please extract full length of wire (until limit mark),
Number of Cores
2
Color
(Code) Black, (plug) Black
Thickness (mm2)
2
Plug Socket Number
4
Length (m)
10
Outlet Specification
-
Plug Socket Shape
15A two-pole
Weight (kg)
1.9
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For the extension of power tools in the garage
5
From Japan
On 2011-11-14 20:57:18
It is surprisingly just the right specs (length and number of units) there is no extension cord of the Trilateral thing, but it was perfect products as its own specification applications. I thought that can be used long since quite sturdy likely.
This review is about item#02168905.