Buy more than* S$200* and get FREE SHIPPING

  • Handy Reel
  • Handy Reel
  • Handy Reel

Handy Reel HR-E104

4.50 (2)
Item.#
02168905
Mfr.#
HR-E104
Package Qty.
1PC
Ship pack of
1
78.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Lamp
Allowable Current (A)
22
Rated Voltage (V)
125
Caution
please extract full length of wire (until limit mark),
Number of Cores
3
Color
(Code) Black, (plug) green
Thickness (mm2)
2
Plug Socket Number
4
Length (m)
10
Outlet Specification
(Pokkinpuragu) , (earth)
Plug Socket Shape
15A triode
Weight (kg)
2.2
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Field experiment
4
From Japan
On 2017-08-07 09:50:14
I bought it for field experiments. I was happy to purchase the price at reasonable price
This review is about item#2168896.
For extending the power tool in the garage
5
From Japan
On 2011-11-14 20:57:18
It is unexpectedly a three-pole extension cord with no specs (length and mouth), but it was a perfect product for my specification use. I thought that it could be used for a long time as it looks quite robust.
This review is about item#02168905.