Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Voltage Inverter, High Power, Boost Pressure Only
  • Voltage Inverter, High Power, Boost Pressure Only
  • Voltage Inverter, High Power, Boost Pressure Only

Voltage Inverter, High Power, Boost Pressure Only M-20

5.00 (1)
Item.#
02168923
Mfr.#
M-20
Package Qty.
1PC
Ship pack of
1
279.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Electric Capacity (kVA)
2
Output Voltage (V)
115.125
Weight (kg)
8
Input Plug
15A two-pole
Outlet Output
Two-pole x2 115V, two-pole x2 125V
Input Voltage (V)
100
Current (A)
20
Specification
With ground
Primary Cable
VCT2.0x2x2
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Electric tool
5
From Japan
On 2014-06-22 14:34:54
Used to raise voltage of electric tool. Lack of insufficient rotation defeat was resolved.