Buy more than* S$200* and get FREE SHIPPING

  • Voltage Inverter, High Power, Boost Pressure Only
  • Voltage Inverter, High Power, Boost Pressure Only
  • Voltage Inverter, High Power, Boost Pressure Only

Voltage Inverter, High Power, Boost Pressure Only M-E20

5.00 (1)
Item.#
02168932
Mfr.#
M-E20
Package Qty.
1PC
Ship pack of
1
309.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Electric Capacity (kVA)
2
Output Voltage (V)
115.125
Weight (kg)
8
Input Plug
15A triode
Outlet Output
X2 115V three-pole, x2 125V triode
Input Voltage (V)
100
Current (A)
20
Specification
With ground
Primary Cable
VCT2.0x3x2
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Electric tool
5
From Japan
On 2014-06-22 14:34:54
Used to raise voltage of electric tool. Lack of insufficient rotation defeat was resolved.