Buy more than* S$200* and get FREE SHIPPING

  • Handy Reel
  • Handy Reel
  • Handy Reel

Handy Reel SH-E102

Item.#
02168975
Mfr.#
SH-E102
Package Qty.
1PC
Ship pack of
1
179.90 SGD
ADD TO CART
Shipped after 2017-06-26
Now we ship to...
...see all
Item Feature
Number of Cores
3
Continuous Operation
30 minutes
Thickness (mm2)
2
Plug Socket Number
2 (deceleration variable x1, usually rotation x1)
Length (m)
10
Lamp
Rated Current (A)
15
Allowable Current (A)
22
Rated Voltage (V)
100
Weight (kg)
2.3