Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Outdoor Single Phase 100V Grounding Outlet Cord Reel
  • Outdoor Single Phase 100V Grounding Outlet Cord Reel
  • Outdoor Single Phase 100V Grounding Outlet Cord Reel

Outdoor Single Phase 100V Grounding Outlet Cord Reel FW-E33

Item.#
02168984
Mfr.#
FW-E33
Package Qty.
1PC
Ship pack of
1
279.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Cable Specification - Thickness (mm2)
2
Outlet Specification
Ground 2P
Electric Wire Specification-Classification
VCT
Rated Current (A)
15
Plug Socket Number
3
Type
Outdoor type
Specification
With ground
Electric Wire Permissible Current (A)
22
Electric Wire Specification-Number of Cores
3
Electric Cable Specification - Length (m)
30
Plug Socket Shape
Capped Trilateral
Rated Voltage (V)
125
Weight (kg)
7.8