Buy more than* S$200* and get FREE SHIPPING

  • Indoor Single Phase 100V Grounding Outlet Cord Reel
  • Indoor Single Phase 100V Grounding Outlet Cord Reel
  • Indoor Single Phase 100V Grounding Outlet Cord Reel

Indoor Single Phase 100V Grounding Outlet Cord Reel NL-EB30S

Item.#
02169011
Mfr.#
NL-EB30S
Package Qty.
1PC
Ship pack of
1
309.99 SGD
ADD TO CART
Shipped after 2018-01-18
Now we ship to...
...see all
Item Feature
Electric Wire Permissible Current (A)
22
Electric Wire Specification-Number of Cores
3
Electric Cable Specification - Length (m)
30
Rated Voltage (V)
125
Cable Specification - Thickness (mm2)
2
Plug Socket Number
3
Specification
With a ground / earth-leakage protection only (15mA sensitivity / green)
Outlet Specification
Ground 2P
Electric Wire Specification-Classification
VCT
Rated Current (A)
15
Weight (kg)
7.3
Plug Socket Shape
Trilateral
Type
Indoor type