Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Outdoor Single Phase 100V Grounding Outlet Cord Reel
  • Outdoor Single Phase 100V Grounding Outlet Cord Reel
  • Outdoor Single Phase 100V Grounding Outlet Cord Reel

Outdoor Single Phase 100V Grounding Outlet Cord Reel NW-EK33

Item.#
02169045
Mfr.#
NW-EK33
Package Qty.
1PC
Ship pack of
1
469.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Electric Wire Specification-Number of Cores
3
Electric Cable Specification - Length (m)
30
Plug Socket Number
3
Rated Voltage (V)
125
Weight (kg)
8.4
Cable Specification - Thickness (mm2)
2
Specification
With ground / grounding and overload leakage protection type(15A, 20A/15mA sensitivity/Red)
Electric Wire Specification-Classification
VCT
Rated Current (A)
15
Outlet Specification
Ground 2P
Plug Socket Shape
Capped Trilateral
Type
Outdoor type
Electric Wire Permissible Current (A)
22