Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Single phase 100V Popular Outlet Cord Reel
  • Single phase 100V Popular Outlet Cord Reel
  • Single phase 100V Popular Outlet Cord Reel

Single phase 100V Popular Outlet Cord Reel RND-50S

4.75 (4)
Item.#
02169097
Mfr.#
RND-50S
Package Qty.
1PC
Ship pack of
1
229.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outlet Specification
2P
Electric Wire Specification-Classification
VCT
Plug Socket Shape
Double pole
Type
Indoor type
Cable Specification - Thickness (mm2)
2
Electric Cable Specification - Length (m)
50 (primary line 3m +2 order line 47m)
Weight (kg)
10.1
Electric Wire Specification-Number of Cores
2
Rated Current (A)
15
Rated Voltage (V)
125
Caution
Earth is not included
Electric Wire Permissible Current (A)
22
Plug Socket Number
3+2
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Work to use the power tool by drastically moving
4
From Japan
On 2018-01-29 18:08:50
I can move the plug to various places and the work will go smoothly
This review is about item#2169151.
At the time of electric work moving around in the outdoors
5
From Japan
On 2017-04-18 12:22:02
Since this product, the idea of ​​reverse rotation, the reel is put on the power side and the code is pulled out, it is convenient because it is unnecessary to move the reel during the electric work moving outdoors, and the code is soft and easy to handle.
This review is about item#2169081.
Building civil engineering
5
From Japan
On 2015-12-10 15:40:51
When it is far from the power supply to the site, it is quite convenient
This review is about item#02169097.
Power tool specifications at high altitude
5
From Japan
On 2015-11-03 08:49:30
Outdoor aerial work At the time of using the electric power tool while moving, it is possible to work without using a 10 m cord in the middle, so there is no plug missing of the 10 m cord and the receptacle part, it is very easy to work.
This review is about item#02169151.