Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Indoor Single Phase 100V Grounding Outlet Cord Reel
  • Indoor Single Phase 100V Grounding Outlet Cord Reel
  • Indoor Single Phase 100V Grounding Outlet Cord Reel

Indoor Single Phase 100V Grounding Outlet Cord Reel RND-EB30S

Item.#
02169124
Mfr.#
RND-EB30S
Package Qty.
1PC
Ship pack of
1
319.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Electric Wire Permissible Current (A)
22
Electric Wire Specification-Number of Cores
3
Electric Cable Specification - Length (m)
30
Rated Voltage (V)
125
Type
Indoor
2014 TRUSCO Published Page
2-2627
Cable Specification - Thickness (mm2)
2
Specification
With a ground / earth-leakage protection only (15mA sensitivity/green)
Outlet Specification
Ground 2P
Electric Wire Specification-Classification
VCT
Rated Current (A)
15
Plug Socket Number
3+2
Weight (kg)
8.1
TRUSCO Part Number
125-5592
Plug Socket Shape
Tripolar