Buy more than* S$200* and get FREE SHIPPING

  • Indoor Single Phase 100V Grounding Outlet Cord Reel
  • Indoor Single Phase 100V Grounding Outlet Cord Reel
  • Indoor Single Phase 100V Grounding Outlet Cord Reel

Indoor Single Phase 100V Grounding Outlet Cord Reel RND-EK30S

Item.#
02169133
Mfr.#
RND-EK30S
Package Qty.
1PC
Ship pack of
1
409.99 SGD
ADD TO CART
Shipped after 2018-04-24
Now we ship to...
...see all
Item Feature
Electric Wire Permissible Current (A)
22
Electric Wire Specification-Number of Cores
3
Electric Cable Specification - Length (m)
30
Rated Voltage (V)
125
TRUSCO Part Number
125-5606
Plug Socket Shape
Tripolar
Type
Indoor type
Specification
With ground / grounding and overload leakage protection type(15A, 20A/15mA sensitivity/Red)
Outlet Specification
Ground 2P
Electric Wire Specification-Classification
VCT
Rated Current (A)
15
2014 TRUSCO Published Page
2-2627
Cable Specification - Thickness (mm2)
2.0
Plug Socket Number
3+2
Weight (kg)
8.1