Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Indoor Single Phase 100V Grounding Outlet Cord Reel
  • Indoor Single Phase 100V Grounding Outlet Cord Reel
  • Indoor Single Phase 100V Grounding Outlet Cord Reel

Indoor Single Phase 100V Grounding Outlet Cord Reel ND-E54

5.00 (1)
Item.#
02169194
Mfr.#
ND-E54
Package Qty.
1PC
Ship pack of
1
309.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Electric Wire Permissible Current (A)
22
Electric Wire Specification-Classification
VCT
Plug Socket Number
4
Cable Specification - Thickness (mm2)
2.0
Weight (kg)
11.4
Drum Diameter phi x Width W (mm)
360
Type
Indoor
Electric Wire Specification-Number of Cores
3
Rated Current (A)
15
Rated Voltage (V)
125
Electric Cable Specification - Length (m)
50
Outlet Specification
Ground 2P
Plug Socket Shape
Trilateral
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Because there is no outlet on site
5
From Japan
On 2015-02-24 13:59:31
Ease of use was also good.
This review is about item#02169334.